Zoro Homepage

Light bulb, LED, Flood, MR16 Rflct, PK72

  • Mfr # BPEXN/950CA/3/24

  • Zoro # G1445027


product price: $555.99
/pk 72, $7.72/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Watts
6.6 W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
5000 CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPEXN/950CA/3/24
Zoro #
G1445027
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Flood,MR16 Rflct,PK72
Voltage
12 V
Watts
6.6 W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
5000 CCT
Dimmable
Yes
Lumens
500 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Wattage Equivalency
50 W
Standards
Title 20
Bulb Finish
Aluminized

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.