Zoro Homepage

Light bulb, LED, G25 Globe, 60W Eq, PK36

  • Mfr # G2560950CAFIL3/RP/12

  • Zoro # G1445368


product price: $218.99
/pk 36, $6.08/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2560950CAFIL3/RP/12
Zoro #
G1445368
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,G25 Globe,60W Eq,PK36
Voltage
120 V
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
5000 K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Transparent
Wattage Equivalency
60 W
Standards
UL Listed

Description

Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.