
Light bulb, LED, G25 Globe, White, PK36
Mfr # G2540W950CAFIL3RP/12
Zoro # G1444528
product price: $192.99
/pk 36, $5.36/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
3.8W
Bulb Shape
G25
Bulb Housing
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2540W950CAFIL3RP/12
Zoro #
G1444528
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,G25 Globe,White ,PK36
Voltage
120 V
Watts
3.8W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
5000 CCT
Dimmable
Yes
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED - Filament
Bulb Finish
White
Standards
Title 20
Wattage Equivalency
40 W
Description
Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.