
Light bulb, LED, MR16,500 lmns, G, PK72
Mfr # BPMR16FGU500950CA324
Zoro # G1444537
product price: $476.99
/pk 72, $6.62/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
6 W
Bulb Base Type
Twist Lock (GU10)
Bulb Shape
MR16
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPMR16FGU500950CA324
Zoro #
G1444537
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,MR16,500 lmns,G,PK72
Voltage
120 V
Watts
6 W
Bulb Base Type
Twist Lock (GU10)
Bulb Shape
MR16
Bulb Housing
Glass
Color Temperature
5000 K
Dimmable
Yes
Lumens
450 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Frosted
Standards
UL Listed
Wattage Equivalency
50 W
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.