
Light bulb, LED, MR16, GU10 Base, PK72
Mfr # BPMR16GU10950CA/3/24
Zoro # G1444162
product price: $311.99
/pk 72, $4.33/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Watts
4W
Bulb Base Type
GU10
Bulb Shape
MR16
Bulb Housing
Mirrored Reflector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPMR16GU10950CA/3/24
Zoro #
G1444162
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,MR16,GU10 Base,,PK72
Voltage
120V AC
Watts
4W
Bulb Base Type
GU10
Bulb Shape
MR16
Bulb Housing
Mirrored Reflector
Color Temperature
5000K
Dimmable
Yes
Lumens
450 lm
Rated Life
25,000 hr
Light Technology
LED
Standards
Title 20
Bulb Finish
Aluminized
Wattage Equivalency
35W
Shatter-Resistant
No
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.