Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light bulb, LED, PAR30, 75w Eqv., PK72

  • Mfr # PAR30L75/10KLED/3/24

  • Zoro # G1445063


product price: $433.99
/pk 72, $6.03/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
10.5W
Bulb Base Type
E26
Dimmable
No
Lumens
750 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR30L75/10KLED/3/24
Zoro #
G1445063
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,PAR30,75w Eqv.,,PK72
Voltage
120 V
Watts
10.5W
Bulb Base Type
E26
Bulb Shape
PAR30
Color Temperature
3000 CCT
Dimmable
No
Lumens
750 lm
Rated Life
11,000 hr
Light Technology
LED - SMD
Wattage Equivalency
75 W
Bulb Finish
White

Description

Package Quantity 72

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.