Zoro Homepage

Light bulb, LED, PAR30L, 750 lmns, PK24

  • Mfr # PAR30LDM/950CA/2/12

  • Zoro # G1445648


product price: $213.99
/pk 24, $8.92/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
8.3 W
Bulb Shape
PAR30
Dimmable
Yes
Lumens
750 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR30LDM/950CA/2/12
Zoro #
G1445648
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,PAR30L,750 lmns,,PK24
Voltage
120 V
Watts
8.3 W
Bulb Base Type
E26
Bulb Shape
PAR30
Color Temperature
5000 CCT
Dimmable
Yes
Lumens
750 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Standards
Title 20
Bulb Finish
Silver
Wattage Equivalency
75 W

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.