Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light bulb, LED, PAR38, 75w Eqv., PK48

  • Mfr # PAR387585010KLED2/24

  • Zoro # G1445377


product price: $307.99
/pk 48, $6.42/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
10.5W
Bulb Base Type
E26
Dimmable
No
Lumens
750 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR387585010KLED2/24
Zoro #
G1445377
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,PAR38,75w Eqv.,,PK48
Voltage
120 V
Watts
10.5W
Bulb Base Type
E26
Bulb Shape
PAR38
Color Temperature
5000 CCT
Dimmable
No
Lumens
750 lm
Rated Life
11,000 hr
Light Technology
LED - SMD
Bulb Finish
White
Wattage Equivalency
75 W

Description

Package Quantity 48

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.