
Light bulb, LED, Yard Light, 500w E, PK4
Mfr # C10000/5K/LEDG2/4
Zoro # G1445718
product price: $318.99
/pk 4, $79.75/ea
Free Shipping & Returns
Key Features
Voltage
120-277
Watts
100 W
Bulb Shape
Corncob
Color Temperature
5000K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C10000/5K/LEDG2/4
Zoro #
G1445718
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,Yard Light,500w E,PK4
Voltage
120-277
Watts
100 W
Bulb Base Type
E26
Bulb Shape
Corncob
Color Temperature
5000K
Dimmable
No
Lumens
10000
Rated Life
25,000 hr
Light Technology
LED - SMD
Standards
CEC Non-Compliant
Bulb Finish
Clear
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.