
Light bulb, MR11, Dimmable, 200 Lu, PK24
Mfr # BPFTD/930CA/24
Zoro # G1445937
product price: $220.99
/pk 24, $9.21/ea
Free Shipping & Returns
Key Features
Voltage
12V
Watts
20 W
Bulb Shape
MR11
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPFTD/930CA/24
Zoro #
G1445937
UPC #
-
Country of Origin
China
Details
Item
Light bulb,MR11,Dimmable,200 Lu,PK24
Voltage
12V
Watts
20 W
Bulb Base Type
GU4
Bulb Shape
MR11
Color Temperature
3000K
Dimmable
Yes
Lumens
210
Rated Life
25,000 hr
Light Technology
LED - SMD
Bulb Finish
White
Standards
CEC Compliant - Title 20
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.