Zoro Homepage

Light bulb, Xenon, 18W, Warm White, PK72

  • Mfr # BP18XN-12/72

  • Zoro # G1444512


product price: $305.99
/pk 72, $4.25/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Bulb Base Type
Wedge
Bulb Shape
T5
Watts
18 W
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP18XN-12/72
Zoro #
G1444512
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Base Type
Wedge
Bulb Shape
T5
Watts
18 W
Item
Light bulb,Xenon,18W,Warm White,PK72
Bulb Finish
Clear
Lumens
264 lm
Dimmable
Yes
Color Temperature
3000 CCT
Rated Life
3,000 hr

Description

Light bulb,Xenon,18W,Warm White,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.