Line Voltage Thermostat, Small-Enabled, Heat or Cool, Push Button, WiFi
- Mfr # TEMP/WIFI
- Zoro # G307370810
Specifications
Product Information
- MFR #
- TEMP/WIFI
- Zoro #
- G307370810
- UPC #
- 17801722703
- Country of Origin
- China
Details
- Item
- Line Voltage Thermostat
Description
Increase your home's comfort and energy efficiency with the Smart Temperature and Humidity Sensor from Feit Electric. This easy-to-read sensor monitors temperature and humidity levels in your living space. Take charge of your home's atmosphere using the Feit Electric app and Smart Scenes. Monitor nurseries, storage units, and wine cellars for optimal temperature control. Create a scene with smart plugs and your fan to cool the room on a hot day. Have Reptiles or tropical plants? Set up a smart scene to turn on a smart plugged Humidifier and a Fan to increase the moisture level. Set your smart lights to change color at specific temperatures or humidity levels. Smart temperature control puts your ideal home environment at your fingertips. Setting up the Feit Electric Smart Temperature and Humidity Sensor is a breeze. Insert the included AA batteries, mount the sensor in your desired location, and then pair it to the Feit Electric app on a 2.4GHz Wi-Fi connection. The user-friendly app lets you control and monitor your indoor climate. Whether optimizing your comfort, increasing energy efficiency, or creating ideal conditions for your belongings, the Smart Temperature and Humidity Sensor lets you create the perfect indoor environment. Upgrade your home for comfort and convenience like never before with Feit Electric.
- • Smart temperature and humidity sensor monitors home environment *
- • Connects indirectly to other Feit Electric products like smart lights and plugs using Smart Scenes in the mobile app * *
- • Set up smart scenes to turn on cooling / warming appliances in your home once certain temperature / humidity thresholds are met
- • Easy-to-read display allows for easy reference and viewing without having to use your phone
- • Easy to install and connect with 3 included AA batteries, mounting hardware, and the free Feit Electric App
- • 1 year warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.