Steam Trap, Stainless Steel, 65 psi, 1 in

  • Mfr # 1 FTE-65
  • Zoro # G4471625
product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
65 psi
End to End Length
8 1/2 in
Condensate Capacity Lbs/Hr
5,200 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1 FTE-65
Zoro #
G4471625
UPC #
-
Country of Origin
India
Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
65 psi
Condensate Capacity Lbs/Hr
5,200 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Application
Process Equipment
Type
Inline
NPT Outlet
1 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Pipe Configuration
In-Line, Straight
Downstream PSI Range
65 psi
Allowable Pressure - Maximum
232 psi
Lever Assembly Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Water Hammer Resistant
Port Connection Gender
Female
Manufacturer Series
FTE
Number of Ports
2
Steam Trap Type
Float & Thermostatic
Distance Between Inlet and Outlet Port
8 1/2 in
Port Connection Type
NPT
Float Material
Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Installation Orientation
Horizontal
Operating Pressure - Maximum
65 psi
Condensate Capacity
5,200 lb/hr
Maximum Capacity at Maximum Pressure Load
5,200 lb/hr at 65 psi
Includes Air Vent
Air Vent Included
Air Vent Material
Stainless Steel
Configuration
In-line

Dimensions

End to End Length
8 1/2 in
Port Connection Size
1 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 232 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 5,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 8 1/2 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series FTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.