Linear LED Tube, T8 Tubular Lamp, G13 Lamp Base, Non-Dimmable, Daylight Light

  • Mfr # T818/850/LED

  • Zoro # G213758160


product price:  $17.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T818/850/LED
Zoro #
G213758160
UPC #
17801908961
Country of Origin
China

Description

Feit Electric's 15 W equivalent direct replacement Type A non-dimmable linear LED tubes replace F15T8 or T8 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation, with no rewiring necessary. Each linear LED light produces 1000 lumens using less energy than fluorescents. These bright 5000K Daylight White lights provide crisp light for both residential and commercial spaces. They emit an invigorating cool white light ideal for reading, working on intricate projects and revealing fine details. Create an energetic mood ideal for craft rooms, bathrooms, kitchens, laundry rooms, utility rooms, outdoor security lighting, classrooms and hospitality settings. T818/850/LED lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. They are mercury-free, with a shatter-resistant coating for safe and easy disposal. Each high-quality bulb offers accurate color rendering, for more vibrant, true-to-life colors. Lower heat emission extends the life of the tube and ends do not turn black or burn with age. Enjoy lower maintenance costs compared to traditional fluorescent linear lights. The estimated energy cost is only $1.45 per year. Switch to Type A LED linear lights for your space and get up to 35,000 hr of great light. That's 31.9 years based on 3 hr of daily use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.