Zoro Homepage

Long Life Globe Night Light Bulb

  • Mfr # BP71/2S/CW

  • Zoro # G610666846


product price: $10.25
/ea

Key Features

Voltage
120V
Watts
7.5 Watts
Bulb Base Type
Medium (E26)
Average Bulb Life
2.7 years / 3,000 hours
Bulb Color Temp.
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP71/2S/CW
Zoro #
G610666846
UPC #
17801000696
Country of Origin
China

Details

Voltage
120V
Watts
7.5 Watts
Bulb Base Type
Medium (E26)
Average Bulb Life
2.7 years / 3,000 hours
Bulb Color Temp.
2700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.