Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion-Sensing Hardwired LED Bronze Security Floodlight

  • Mfr # S10.5TF5CCTMMBZ

  • Zoro # G922589628


product price: $56.15
/ea

Key Features

Color
Bronze
Length
7.5 in
Watts
48W
Lumens
5000 Im
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10.5TF5CCTMMBZ
Zoro #
G922589628
UPC #
017801736939
Country of Origin
Viet Nam

Dimensions

Length
7.5 in
Height
7.2 in
Width
8.8 in

Details

Item
Led Motion Activated
Color
Bronze
Watts
48W
Lumens
5000 Im
CRI
80
Voltage
120 V
Power Source
Hardwired
Lighting Technology
LED
Color Temp.
5000K
Material
Plastic

Description

Keep your home safe and secure with the Feit Electric S10.5TFL/850/MOT/BZ motion-sensing triple-head flood light. Feit Electric security lighting provides all the advantages of the latest LED technology along with timeless style, allowing you to keep areas well-lit without compromising home aesthetics. A smart low-maintenance solution, LED lighting provides up to 80 percent in energy savings over conventional light fixtures and decades of reliable light. Integrated 180 deg. sensors turn lights on automatically at night when detecting motion from up to 60 ft. away and keep them off during the day. Adjustable heads provide up to 270 deg. of light. Rugged weather-resistant housing stands up to the elements while extra-bright 5000-lumen lamps keep the surrounding area well illuminated. Dim down to 500 lumens where less light is needed. Great for outdoor use in yards and on patios as a preventative measure against trespassers, or in garages and workshops as an easy hands-free way to light up a space as you walk by. It has an average life of 50,000 hours/45.7 years. The estimated annual energy cost is only $5.66. For a bright, reliable flood light choose Feit Electric. 48W daylight bronze triple head dusk to dawn motion sensor LED flood light Bright, long-lasting LEDs are integrated into the fixture so there are no bulbs to replace Dimmable from 5000-500 lumens, in 5000K daylight white light Wet location rated suitable for use in open-air decks and patios, uncovered porches and walk-ways

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.