Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion-Sensing Hardwired LED White Security Floodlight - 48 W

  • Mfr # S10.5TF5CCTMMWH

  • Zoro # G822589728


product price: $56.15
/ea

Key Features

CRI
80
Lighting Technology
LED
Height
7 in
Color Temp.
5000K
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10.5TF5CCTMMWH
Zoro #
G822589728
UPC #
017801736946
Country of Origin
Viet Nam

Dimensions

Height
7 in
Length
5.6 in
Width
8.9 in

Details

CRI
80
Lighting Technology
LED
Color Temp.
5000K
Power Source
Hardwired
Material
Plastic
Color
White
Item
Security Floodlight
Lumens
2000 Im
Voltage
120 V

Description

The Feit Electric Security Light provides added safety to any outdoor residential or commercial area. Its built-in photocell sensor turns the ultra-bright 5000-lumen light on after sundown whenever motion is detected up to 60 ft. away. It automatically turns off at dawn for ease of use, convenience, and energy savings. Integrated 5000K Daylight White LEDs provide cool light that reveals greater visible detail and never need to be replaced during the life of the fixture. Its 3 swivel heads are dimmable to 500 lumens with up to 270 deg. of light coverage. The long-lasting fixture has an average life of 50,000 hours/17 years. Its durable corrosion-resistant housing is ideal for residential patios and backyards or warehouses and retail spaces. This outdoor light is weather and rust resistant and can be easily mounted to deliver welcoming, safe, and reliable exterior illumination wherever you need it. Built in dusk to dawn photocell sensor saves energy and money Motion sensor activates when motion is detected, with sensitivity and timer controls High quality LED performance and energy efficiency with LEDs integrated into the fixture so there are no bulbs to replace Durable weather-resistant housing and wet location rated, suitable for use in open-air decks and patios, uncovered porches and walk-ways

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.