Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion-Sensing Hardwired LED White Security Floodlight

  • Mfr # S9DFL5CCT/MM/WH

  • Zoro # G722589750


product price: $41.39
/ea

Key Features

Width
8.9 in
Light Color
Daylight
CRI
80
Lighting Technology
LED
Lumens
5000 Im
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9DFL5CCT/MM/WH
Zoro #
G722589750
UPC #
017801736915
Country of Origin
China

Dimensions

Width
8.9 in
Length
7.3 in
Height
7.2 in

Details

Light Color
Daylight
Item
Led Motion Activated
CRI
80
Lighting Technology
LED
Lumens
5000 Im
Voltage
120 V
Color
Bronze
Material
Plastic
Power Source
Hardwired
Color Temp.
5000K
Watts
48W

Description

Feit Electric security lighting combines advanced LED technology with timeless design, offering bright, customizable illumination without sacrificing style. Featuring 5 adjustable color temperatures, adjustable brightness, and a microwave motion sensor with dusk-to-dawn functionality, this flood light ensures safety and convenience. A weather-resistant, shatter-resistant design and Quick Connect Install make it a durable, low-maintenance solution for any home. Save energy while keeping your space secure. Built-in microwave motion sensor with selectable range (15ft, 30ft, 50ft) and dusk-to-dawn operation Lumen Select Dial adjusts brightness from 10% to 100% Choose from 5 color temperature options during installation for the perfect light in any space Wet location rated for open-air decks, patios, uncovered porches, and walkways, mountable on walls or under eaves Weather and rust-resistant housing with durable white finish and UV-protected, shatter-resistant lens *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.