
Feit LED Motion-Sensing Solar Powered LED Bronze Security Floodlight (Discontinued)
- Mfr # S9.51200850SLBZ
- Zoro # G609204530
Specifications
Product Information
Description
The Feit Electric S9.5/1200/850/SOL/WH Security Light helps provide added safety to any outdoor residential or commercial area. Its built-in photocell sensor turns the 1200-lumen light on after sundown whenever motion is detected. It automatically turns off at dawn for ease of use, convenience, and energy savings. Super bright 5000K Daylight White LEDs provide cool light that reveals greater visible detail. The integrated LEDs have an average life of 50,000 hours and never need to be replaced during the life of the fixture. Its durable bronze corrosion-resistant housing is ideal for residential patios and backyards or warehouses and retail spaces. This outdoor light is weather & rust resistant and can be easily mounted to deliver welcoming, safe, and reliable exterior illumination wherever you need it.
- • Bright 1200-lumen lighting to keep residential and workspaces well-lit and secure * *
- • Built in dusk to dawn photocell sensor
- • Motion sensor activates when motion is detected up to 50 ft away, with sensitivity and timer controls
- • High quality LED performance and energy efficiency * *
- • Durable weather-resistant white housing and wet location rated, suitable for outdoor locations
- • Lamp heads adjust up to 180 degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.