Shop FEIT ELECTRIC
See all product information
Create Account
OM60/927CA/BATG2LEDI LED Bulb, General-Purpose, Battery Operated, 60 W Equivalent, E26 Medium Lamp Base
- Mfr # OM60927CABATG2LED
- Zoro # G023562117
product price:Â
$
28.69
/ea
Key Features
Watts
8.8 W
Diameter
2.7 in
Length
5.2 in
Color Temperature
2700 K
Lamp Base
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM60927CABATG2LED
- Zoro #
- G023562117
- UPC #
- 017801172379
- Country of Origin
- United States
- Watts
- 8.8 W
- Color Temperature
- 2700 K
- Lamp Base
- E26
- Voltage
- 120 V
- Beam Angle
- 240°
- Light Color
- Soft White
- Lumens
- 800 lm
- CRI
- 90
- Wattage Equivalency
- 60 W
- Dimmable / Non-Dimmable
- Dimmable
- Type
- General Purpose
- Rated Life
- 15000 hr
Dimensions
- Diameter
- 2.7 in
- Length
- 5.2 in
Description
Get up to 3 hr of emergency battery back-up lighting if you lose power with the Feit Electric back-up battery LED bulb. Reliable, rechargeable emergency lighting, this bulb turns on even during blackouts. Install battery back-up light bulbs and make frantic situations less frantic. They are ideal for locations that have frequent storms or power surges. No more hunting in the dark for flashlights and candles. A21 shape back-up bulbs fit in a standard E26 light bulb fixture and work just like a regular bulb until the power goes out. When the power cuts out, push the power button to switch to battery power and they will continue to shine. OM60/927CA/BATG2LEDI bulbs use just 8.8 W while providing a similar 800 Lumens light compared to 60 W incandescent bulbs. Save 85% on energy costs with the same soft white 2700 K glow. They charge while being used as a regular bulb, so they will be ready to shine the power goes out. Enhance LED light with 90+ CRI color rendering makes colors appear vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.