Plug and Play LED Light Bulb, Linear, T8 Lamp, G13 Lamp Base, Frosted, Daylight Light, 2PK

  • Mfr # T848/850/LEDG2/2

  • Zoro # G513758181


product price:  $21.19
/pk 2, $10.60/ea
Sold in multiples of 5 for $105.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T848/850/LEDG2/2
Zoro #
G513758181
UPC #
17801907353
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric T848/850/LEDG2/2 LED lamps two-pack. These T8 lamps produce 1800 Lumens of 5000K daylight color temperature light while using only 18 W up to 44% less energy than a standard fluorescent lamp. Each shatterproof lamp is rated for 35,000 hrs or 32 years of service life, is RoHS compliant and 100% mercury free. Choose a dependable flicker-free bulb for residential or commercial applications. Installation is simple: No replacement of the ballast or installation of LED driver or removal of old ballast required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.