Shop FEIT ELECTRIC
Plug and Play Tube, 120 to 277 V, 14 W, LED Lamp, 1800 Lumens Lumens, 5000 K Color Temp
Mfr # T48/850/LEDG2
Zoro # G614546120
product price:Â $22.95
/ea
Sold in multiples of 4 for $91.80
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T48/850/LEDG2
Zoro #
G614546120
UPC #
17801907322
Country of Origin
China
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T48/850/LEDG2 4ft. T8/T12 LED plug and play lamps. This 5000 K daylight light and is non-dimmable. It produces a similar fluorescent lamp output 1800 Lumens, uses 14 W of electricity and up to 65% less energy than a standard fluorescent lamp. Get instant on to full brightness even in sub-zero temperatures with relatively cool running performance. Feit Electric shatter-proof T8/T12 lamps have an average life of 50,000 hrs / 45.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable flicker-free bulb for residential or commercial applications. No replacement of the ballast or installation of LED driver or removal of old ballast required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.