Quad Tube Replacement Bulb, 27 W Equivalent, GX10Q-4 Lamp Base, 6500 K Color Temp
- Mfr # BPPL27865LEDHDRP
- Zoro # G916037876
product price:Â
$
20.55
/pk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPPL27865LEDHDRP
- Zoro #
- G916037876
- UPC #
- 17801820102
- Country of Origin
- China
Description
Upgrade to Feit Electric's BPPL27865LEDHDRP GX10Q-4 base LED Quad tube replacement bulb to replace PL shape lighting fixtures. It is a quick and easy plug-and-play replacement for fluorescent PL bulbs. This 1450 Lumens 6500K daylight deluxe non-dimmable light outputs similar light to traditional 27 W bulbs, using less energy. Installation is easy: no replacement of the ballast or installation of LED driver required. Feit Electric PL lamps are RoHS compliant and are 100% mercury-free. Get instant on to full brightness with relatively cool running performance. Use it for general purpose and task lighting needs and get an average life of 25,000 hr/22.8 years. Choose a dependable, general-purpose lighting bulb for residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.