Zoro Homepage

Recessed Downlight, 14.3 W, 120 V, LED Lamp

  • Mfr # LEDR56HO/6WYCA

  • Zoro # G114791655


product price: $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDR56HO/6WYCA
Zoro #
G114791655
UPC #
17801477894
Country of Origin
China

Description

Upgrade your old recessed downlights to advanced LED energy saving technology with LEDR56HO/6WYCA recessed downlights from Feit Electric. Ideal for larger spaces or high ceilings, these super bright color selectable downlights fit most 5 to 6 in housings, producing up to 1290 Lumens using only 14.3 W up to 88% less energy than an equivalent 120 W incandescent light. Enhance 90+ CRI LED light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more. Each Energy Star qualified kit comes with a standard base adapter and a pre-mounted trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.