
/RP LED Bulb, Glass Filament, Globe, G25 Lamp, E26 Lamp Base, White
Mfr # G2560W927CA/FIL/3
Zoro # G113756761
product price: $18.89
/eaKey Features
Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
2700K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2560W927CA/FIL/3
Zoro #
G113756761
UPC #
17801359527
Country of Origin
China
Dimensions
Length
4.5"
Details
Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours
Light Technology
LED
Light Color
Soft White
Wattage Equivalency
60
Indoor/Outdoor Usage
Indoor
Color Rendering Index
90+
Description
Enjoy classic style and modern reliability and energy savings, with the Feit Electric Enhance Filament LED light bulbs. Featuring our highest quality and most energy efficient light, this beautiful high-performance bulb has a high CRI of 90+ so colors appear more realistic and vibrant. Combining innovative LED technology with filament strips, the bulbs provide the benefits of LEDs with the look of a traditional bulb. Filament LEDs will last for yr and use just a fraction of the energy of an incandescent, saving you time and money. The versatile Globe LED soft white light is fully dimmable and suitable for a variety of decorative fixtures including bath and vanity and pendant lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.