
/RP LED Bulb, Globe, G25 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear
Mfr # G2560/950CA/FIL/3
Zoro # G713756826
product price: $19.79
/eaKey Features
Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
5000
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2560/950CA/FIL/3
Zoro #
G713756826
UPC #
17801359510
Country of Origin
China
Dimensions
Length
4.5
Details
Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
5000
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours
Light Technology
LED
Bulb Finish
Clear
Light Color
Daylight
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric G2560/950CA/FIL/3 60 W G25 LED light bulb. This 5000 K daylight bulb is dimmable and will replace a 60 W equivalent incandescent bulb. It produces a similar light output 500 Lumens, uses 5.5 W of electricity and up to 91% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric G25 light bulbs have an average life of 15,000 hr/13.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable bath and vanity bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.