Zoro Homepage

/RP LED Light Bulb, G25 Lamp, 60 W Equivalent, E26 Medium Lamp Base, Dimmable, Clear

  • Mfr # G2560/930CA/FIL/3

  • Zoro # G913756800


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2560/930CA/FIL/3
Zoro #
G913756800
UPC #
17801360240
Country of Origin
China

Description

Feit Electric LED Light Bulb, Wattage Rating: 5.5 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: G25, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 500 Lumens, Dimmable, Light Color: Bright White, Color Temperature: 3000 K, Color Rendering Index CRI: 90, Average Life: 15,000 hr, Dimensions: 3.15 in Dia x 4.5 in H, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.