Zoro Homepage
This item is Discontinued.
Feit Electric Feit LED Dusk to Dawn Hardwired LED Bronze Security Light 73700

Feit LED Dusk to Dawn Hardwired LED Bronze Security Light (Discontinued)

  • Mfr # 73700
  • Zoro # G203510891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73700
Zoro #
G203510891
UPC #
17801737004
Country of Origin
China

Details

Lumens
3500
Voltage
120V
Color Temperature
5000K

Description

Feit Electric security lighting provides all the advantages of the latest LED technology along with timeless style, allowing you to keep areas well-lit without compromising home aesthetics. A built-in sensor automatically turns lights on on at night and off during the day, providing a convenient way to save on energy costs. A smart, low maintenance solution, LED lighting provides up to 80% in energy savings over conventional light fixtures and decades of reliable light.


  • • Energy Star A Approved
  • • Even and wide light distribution.
  • • Built in dusk to dawn light sensor
  • • Estimated lifetime savings of $1650 in energy cost
  • • Also available in Stainless Steel trim - SKU# 73709

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.