Zoro Homepage

ST19 E26 Medium Filament LED Bulb Warm Candle Light 60 Watt Equivalence, 2PK

  • Mfr # ST19/CL/VG/LED2

  • Zoro # G815500099


product price: $14.29
/pk 2, $7.15/ea
Sold in multiples of 2 for $28.58

Key Features

Length
2.85 in
Width
5.6 in
Depth
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST19/CL/VG/LED2
Zoro #
G815500099
UPC #
17801192940
Country of Origin
China

Dimensions

Length
2.85 in
Width
5.6 in
Depth
6.4 in

Description

Average Rated Life: 15000 *Brand Name: Feit *Bulb Base Type: E26 Medium *Bulb Shape Type: ST19 *Bulb Type: Tubular *California Title 20 Compliant: *Color Rendering Index: 80 *Color Temperature: 2100 *Commercial or Residential: Commercial or Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.