T36/840/LEDG2 Plug and Play Tube, 120 to 277 V, 12 W, LED Lamp, 1450 Lumens Lumens, 4100 K Color Temp
- Mfr # T36/840/LEDG2/RP
- Zoro # G413789933
product price:Â
$
21.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36/840/LEDG2/RP
- Zoro #
- G413789933
- UPC #
- 17801907261
- Country of Origin
- China
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T36/840/LEDG2 3 ft, T8/T12 LED plug and play lamps. This 4100 K cool white lamp is non-dimmable. It produces a similar fluorescent lamp output 1450 Lumens, uses 12 W of electricity and up to 60% less energy than a standard fluorescent lamp. Get instant on to full brightness even in sub-zero temperatures with relatively cool running performance. Feit Electric shatter-proof T8/T12 lamps have an average life of 50,000 hrs/45.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable flicker-free lighting for residential or commercial applications. No replacement of the ballast or installation of LED driver or removal of old ballast required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.