T4815/850/AB/LED/10 LED Light Bulb, Ballast Bypass, Linear, Plug and Play, T8 Lamp, 32 W Equivalent

  • Mfr # T4815/850/AB/LED/

  • Zoro # G013767133


product price:  $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4815/850/AB/LED/
Zoro #
G013767133
UPC #
17801907421
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric 4 ft T8/T12 LED lamp 10-pack. These versatile bulbs can be used either as plug and play replacements using existing fixtures or can operate without a ballast with basic rewiring of the fixture. The bulbs produce 1850 lumens of 5000K daylight color temperature light while using only 15 W of electricity. Get instant on to full brightness, with relatively cool running performance. Feit Electric shatterproof T8/T12 bulbs have an average life of 50,000 hr are RoHS compliant and 100% mercury-free. Choose dependable lighting for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products