Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T5 Cool White 21 in. Bi-pin Base Linear LED Linear Lamp 13 Watt Equivalence

  • Mfr # T521/840/LED

  • Zoro # G616042248


product price: $11.19
/ea
Sold in multiples of 6 for $67.14

Key Features

Equivalent Wattage
13 W
Light Color
Cool White
Lamp Type
T5
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T521/840/LED
Zoro #
G616042248
UPC #
17801908299
Country of Origin
China

Dimensions

Length
21 in

Details

Equivalent Wattage
13 W
Light Color
Cool White
Lamp Type
T5
Item
LED Linear Lamp

Description

Feit electrics 13-watt equivalent direct replacement type a Non-dimmable linear LED tubes replace f13t5 or t5 fluorescent and LED tubes. These versatile 4000k cool white lights provide clean neutral white light for both living and workspaces. Use them for multi-purpose lighting or task lighting wherever it is important to feel refreshed and ready to get things done. An ideal choice for most fluorescent linear tube replacement applications use them in offices garages workspaces warehouses and more. T521/840/LED lights turn on instantly offering flicker-free full illumination with No warmup time compared to fluorescent tubes. Each high-quality bulb offers accurate color-rendering for more vibrant true-to-life colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.