T848/840/AB/U6/LED LED Light Bulb, Linear, Plug and Play/Ballast Bypass, T8 Lamp, G13 Lamp Base, Frosted

  • Mfr # T848/840/AB/U6/LE

  • Zoro # G413789803


product price:  $27.28
/ea
Sold in multiples of 4 for $109.12

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T848/840/AB/U6/LE
Zoro #
G413789803
UPC #
17801907216
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric T848/840/AB/U6/LED 6 in. T8/T12 U-bend LED lamp. These non-dimmable 4100 K cool white lights produce a similar fluorescent light output of 2100 lumens while using only 15 W up to 53% less energy. Feit Electric shatter-resistant T8 / T12 bulbs have an average life of 50000 hr / 45.7 years, are RoHS compliant and 100% mercury-free. These versatile bulbs can be used either as a plug and play replacements using existing ballast or can operate without a ballast after basic rewiring of the fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.