Zoro Homepage

T9 E26 Medium LED Bulb Soft White 40 Watt Equivalence

  • Mfr # BP40T9S927HDRP

  • Zoro # G915500166


product price: $6.59
/ea
Sold in multiples of 4 for $26.36

Key Features

Length
1.2 in
Width
3.55 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40T9S927HDRP
Zoro #
G915500166
UPC #
17801820119
Country of Origin
China

Dimensions

Length
1.2 in
Width
3.55 in
Depth
5.7 in

Description

Average Rated Life: 15000 *Brand Name: Feit *Bulb Base Type: E26 Medium *Bulb Shape Type: T9 *Bulb Type: Appliance *California Title 20 Compliant: Yes *Color Rendering Index: 90 *Color Temperature: 2700 *Commercial or Residential: Commercial or Resident

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.