White A15 E26 (Medium) Filament LED Bulb Daylight 40 Watt Equivalence, 2PK

  • Mfr # BPA1540950WFIL2

  • Zoro # G322433668


product price: $17.89
/pk 2, $8.95/ea

Key Features

Standards
California Title 20 Compliant
Bulb Base Type
E26 (Medium)
Features
Dimmable/Filament
Three Way Bulb
No
Light Color
Daylight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1540950WFIL2
Zoro #
G322433668
UPC #
017801360486
Country of Origin
China

Details

Standards
California Title 20 Compliant
Bulb Base Type
E26 (Medium)
Features
Dimmable/Filament
Three Way Bulb
No
Item
Filament LED Bulb
Light Color
Daylight
Bulb Shape Type
A15
Energy Star Compliant
No
Wattage Equivalency
40 Watt Equivalence
Average Rated Life
15000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.