White B10 E12 (Candelabra) Filament LED Bulb Daylight 100 Watt Equivalence, 2PK

  • Mfr # BPCTC100950WFL2

  • Zoro # G322433699


product price:  $24.39
/pk 2, $12.20/ea

Key Features

Light Color
Daylight
Average Rated Life
15000 hr
Bulb Shape Type
B10
Wattage Equivalency
100 Watt Equivalence
Three Way Bulb
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPCTC100950WFL2
Zoro #
G322433699
UPC #
017801311846
Country of Origin
China

Details

Light Color
Daylight
Average Rated Life
15000 hr
Bulb Shape Type
B10
Wattage Equivalency
100 Watt Equivalence
Three Way Bulb
No
Bulb Base Type
E12 (Candelabra)
Standards
California Title 20 Compliant
Item
Filament LED Bulb
Features
Dimmable/Filament
Energy Star Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.