White B10 E12 (Candelabra) Filament LED Bulb Daylight 40 Watt Equivalence, 2PK

  • Mfr # BPCTC40950WFIL2

  • Zoro # G222433638


product price:  $17.89
/pk 2, $8.95/ea

Key Features

Average Rated Life
15000 hr
Energy Star Compliant
No
Bulb Shape Type
B10
Three Way Bulb
No
Standards
California Title 20 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPCTC40950WFIL2
Zoro #
G222433638
UPC #
017801311860
Country of Origin
China

Details

Average Rated Life
15000 hr
Energy Star Compliant
No
Bulb Shape Type
B10
Three Way Bulb
No
Standards
California Title 20 Compliant
Features
Dimmable/Filament
Bulb Base Type
E12 (Candelabra)
Wattage Equivalency
40 Watt Equivalence
Light Color
Daylight
Item
Filament LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.