White B10 E12 (Candelabra) Filament LED Bulb Soft White 100 Watt Equivalence, 2PK

  • Mfr # BPCTC100927WFL2

  • Zoro # G522433710


product price:  $21.99
/pk 2, $11.00/ea

Key Features

Light Color
Soft White
Wattage Equivalency
100 Watt Equivalence
Three Way Bulb
No
Average Rated Life
15000 hr
Bulb Base Type
E12 (Candelabra)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCTC100927WFL2
Zoro #
G522433710
UPC #
017801311839
Country of Origin
China

Details

Item
Filament LED Bulb
Light Color
Soft White
Wattage Equivalency
100 Watt Equivalence
Three Way Bulb
No
Average Rated Life
15000 hr
Bulb Base Type
E12 (Candelabra)
Energy Star Compliant
No
Bulb Shape Type
B10
Standards
California Title 20 Compliant
Features
Dimmable/Flame Effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.