
White B10 E12 (Candelabra) Filament LED Bulb Soft White 40 Watt Equivalence, 2PK
Mfr # BPCTC40927WFIL2
Zoro # G422433780
product price:Â $17.89
/pk 2, $8.95/eaKey Features
Energy Star Compliant
No
Features
Dimmable/Filament
Bulb Shape Type
B10
Wattage Equivalency
40 Watt Equivalence
Bulb Base Type
E12 (Candelabra)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPCTC40927WFIL2
Zoro #
G422433780
UPC #
017801311853
Country of Origin
China
Details
Energy Star Compliant
No
Features
Dimmable/Filament
Bulb Shape Type
B10
Item
Filament LED Bulb
Wattage Equivalency
40 Watt Equivalence
Bulb Base Type
E12 (Candelabra)
Light Color
Soft White
Three Way Bulb
No
Standards
California Title 20 Compliant
Average Rated Life
15000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.