White BA10 E12 (Candelabra) Filament LED Bulb Soft White 60 Watt Equivalence, 2PK

  • Mfr # BPCFC60927WFIL2

  • Zoro # G022433753


product price:  $17.59
/pk 2, $8.80/ea

Key Features

Standards
California Title 20 Compliant
Three Way Bulb
No
Wattage Equivalency
60 Watt Equivalence
Bulb Base Type
E12 (Candelabra)
Bulb Shape Type
BA10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCFC60927WFIL2
Zoro #
G022433753
UPC #
017801311815
Country of Origin
China

Details

Standards
California Title 20 Compliant
Three Way Bulb
No
Wattage Equivalency
60 Watt Equivalence
Item
Filament LED Bulb
Bulb Base Type
E12 (Candelabra)
Bulb Shape Type
BA10
Light Color
Soft White
Average Rated Life
15000 hr
Features
Dimmable/Filament
Energy Star Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.