White BA10 E12 (Candelabra) LED Flame Bulb Daylight 60 Watt Equivalence, 2PK

  • Mfr # BPCFC60950WFIL2

  • Zoro # G722433701


product price: $19.55
/pk 2, $9.78/ea

Key Features

Bulb Shape Type
BA10
Wattage Equivalency
60 Watt Equivalence
Standards
California Title 20 Compliant
Light Color
Daylight
Average Rated Life
15000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCFC60950WFIL2
Zoro #
G722433701
UPC #
017801311822
Country of Origin
China

Details

Bulb Shape Type
BA10
Item
LED Flame Bulb
Wattage Equivalency
60 Watt Equivalence
Standards
California Title 20 Compliant
Light Color
Daylight
Average Rated Life
15000 hr
Bulb Base Type
E12 (Candelabra)
Energy Star Compliant
No
Features
Dimmable/Filament
Three Way Bulb
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.