White G16.5 E12 (Candelabra) Filament LED Bulb Soft White 60 Watt Equivalence, 2PK

  • Mfr # BPG1660927WFIL2

  • Zoro # G422433759


product price:  $19.55
/pk 2, $9.78/ea

Key Features

Energy Star Compliant
Yes
Wattage Equivalency
60 Watt Equivalence
Three Way Bulb
No
Standards
California Title 20 Compliant
Bulb Shape Type
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG1660927WFIL2
Zoro #
G422433759
UPC #
017801360417
Country of Origin
China

Details

Energy Star Compliant
Yes
Wattage Equivalency
60 Watt Equivalence
Three Way Bulb
No
Standards
California Title 20 Compliant
Bulb Shape Type
G16.5
Features
Dimmable/Filament
Bulb Base Type
E12 (Candelabra)
Light Color
Soft White
Item
Filament LED Bulb
Average Rated Life
15000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.