This item is Discontinued.

Feit Electric Feit 25 Watt Frosted T10 Long Life Tubular Light Bulbs  BP25T10-IF BP25T10/IF

Feit 25 Watt Frosted T10 Long Life Tubular Light Bulbs BP25T10-IF (Discontinued)

  • Mfr # BP25T10/IF
  • Zoro # G203917416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP25T10/IF
Zoro #
G203917416
UPC #
17801000474
Country of Origin
China

Description

  • 2,000 average life hours
  • Standard base
  • 1-.25" diameter
  • 5-.25" maximum overall length
  • Frosted
  • T10 type, tube shape
  • 120 volt
  • Aquarium or display
  • Carded
  • Length: 4.13
  • Width: 6.38
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.