Zoro Homepage
This item is Discontinued.
Feit Electric Feit Double Ended T3 Halogen Quartz Light Bulb BPQ250T3-CL-S BPQ250T3/CL/S

Feit Double Ended T3 Halogen Quartz Light Bulb BPQ250T3-CL-S (Discontinued)

  • Mfr # BPQ250T3/CL/S
  • Zoro # G703717608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPQ250T3/CL/S
Zoro #
G703717608
UPC #
17801010022
Country of Origin
China

Description

  • 2,000 average life hours
  • Recessed base
  • .38" diameter
  • 3-.13" maximum overall length
  • 250 watt
  • Clear
  • J type bulb
  • 120 volts
  • Short
  • Length: 3.25
  • Width: 7.38
  • Height: 0.5
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.