Feit A19 E26 (Medium) LED Bulb Black Light 1 pk

  • Mfr # A19/BLB/LED

  • Zoro # G3897051


product price:  $8.63
/ea

Key Features

Voltage
120V
Watts
7 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Dimmable
Non-dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19/BLB/LED
Zoro #
G3897051
UPC #
17801153309
Country of Origin
Taiwan, Province of China

Dimensions

Length
4"

Details

Voltage
120V
Watts
7 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Dimmable
Non-dimmable
Rated Life
20,000 hours
Light Technology
LED
Wattage Equivalency
7 watts
Bulb Finish
Blacklight
Indoor/Outdoor Usage
Indoor/suitable for damp locations

Description

This LED bulb will liven up your celebrations, Halloween parties, dances and get-togethers for years. The Black Light completely changes the atmosphere of any happy gathering or occasion by "making" objects glow.


  • • Black light shines on objects and they appear to glow
  • • Indoor/suitable for damp locations
  • • Uses less energy than similar incandescent light bulb
  • • Lasts up to 11,000 hours or 10 years
  • • Instant on to full brightness
  • • Non-dimmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.