This item is Discontinued.

Feit Electric Feit Enhance PAR30 E26 (Medium) LED Bulb Bright White 75 Watt Equivalence 1 pk PAR30LDM/930CA

This item is Discontinued.

Feit Electric

Feit Enhance PAR30 E26 (Medium) LED Bulb Bright White 75 Watt Equivalence 1 pk (Discontinued)

Mfr # PAR30LDM/930CA
Zoro # G301245916
UPC # 17801529814
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAR30LDM/930CA
Zoro #
G301245916
UPC #
17801529814
Country of Origin
China

Details

Voltage
120V
Watts
8.3 Watts
Lumens
750
Wattage Equivalency
75
Average Light Bulb Life
22.8 years / 25,000 hours
Product Beam Spread
38
Product Base
Medium (E26)

Description

The Feit Electric Enhance LED PAR30 reflector light features our highest quality and most energy efficient light. It has a high (CRI) of 90+ so colors appear more vivid and natural. Rated to last an average life of 25,000 Hours, the bulb lasts up to 25 times longer than the equivalent incandescent light and is much more energy efficient saving you time and money. The high performance versatile PAR30 LED bright white light is fully dimmable and suitable for indoor and outdoor use making it an ideal replacement light for outdoor security lighting, recess and track lighting applications.


  • • Energy star approved
  • • Dimmable
  • • Color consistency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.