Shop FEIT ELECTRIC
See all product information
Create Account
Feit Flame Bulb S6 E26 (Medium) LED Bulb Warm Candle Light 30 Watt Equivalence 1 pk
- Mfr # C/FLAME2/LED
- Zoro # G3895137
product price:
$
16.55
/ea
Key Features
Voltage
120V
Watts
3
Bulb Base Type
Medium (E26)
Rated Life
13.7 yr/15,000 hr
Wattage Equivalency
3 Watts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C/FLAME2/LED
- Zoro #
- G3895137
- UPC #
- 17801179859
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 3
- Bulb Base Type
- Medium (E26)
- Rated Life
- 13.7 yr/15,000 hr
- Wattage Equivalency
- 3 Watts
Description
This LED light bulb is designed to look like a real flickering fire flame, with a realistic yellow orange glow.
- • Live flame effect
- • True fire color and easy to control
- • Warm light, low heat
- • Simply screw into light socket
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.