Shop FEIYUE

CS-P Classic Series Snapon Legs Petite Adjustable Dress Form - Red

  • Mfr # CS-P
  • Zoro # G204131958

product price: 
$
244.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS-P
Zoro #
G204131958
UPC #
897046000794
Country of Origin
China

Description

Get seamstress quality results in your own home using this quality adjustable dress form. The easy to use dress form features adjustment stations to your can fine-tune the form size quickly and easily. The torso is covered with durable, 100-percent raised loop nylon and stands on an easy to set up with our new and improved snapon style legs. The new legs come with swivel feet for uneven floors. Adjust the height and width of the mannequin, and pin your creations into place on the foam-backed nylon cover. The lightweight dress form is easy to move and assemble. The neck, pin cushion and pen hem marker add convenience to this innovative design.

Specifications
  • Type: Torso Only
  • Product Features: Adjustable
  • Material: ABS, Aluminum, Linen, Nylon
  • Color: Red
  • Size: Small
  • Bust Adjusts: From 33 - 40 inches
  • Waist Adjusts: From 25.5 - 32.5 inches
  • Hips Adjust: From 36.5 - 43.5 inches
  • Neck and back Adjust: 14 -16 inches
  • Dimension: 15" x 10" x 31"
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.