
1018 Cylinder Head Gasket Blue 4.5 In.
Mfr # F29-1018
Zoro # G816322027
product price: $143.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F29-1018
Zoro #
G816322027
UPC #
-
Country of Origin
China
Description
PermaTorque head gaskets are the professional choice for reliable no retorque type head gaskets. High density materials and superior design specifically for the aftermarket repair environment demonstrate Fel-Pro commitment to providing sealing solutions that perform under pressure. Fel-Pro PermaTorque head gaskets provide an ideal no retorque design. These head gaskets compress enough at installation to conform to and seal minor surface imperfections while minimizing relaxation and maintaining adequate clamping force over long time periods. Features Engine Compatibility - Ford V8 Big Block Material - Steel Core Laminate Bore Diameter - 4-1 2 in. Compression Thickness - 0.041 in. Fits for Ford Lincoln & Mercury models Color - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.