1020 0.041 in. Performance Cylinder Head Gasket for 19611971 Big Block Ford 352428 Engine

  • Mfr # FEL1020

  • Zoro # G616321916


product price:  $137.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL1020
Zoro #
G616321916
UPC #
-
Country of Origin
China

Description

Performance head gaskets are quite literally created to tame the fiery combustion chambers of up to 1 000 hp engines Reinforced with fiber and engineered to give you a perfect seal that can withstand combustion pressures of 1 500 to 3 000 psi They have a conformable anti stick coating and are constructed with pre flattened copper or steel rings to make these gaskets easy to install while also giving them the strength to tame your beastly power plant Their anti stick coating ensures easy removal and cleanup on frequent rebuilds but they also aid in micro sealing minor surface irregularities Put a set of these fel Pro performance head gaskets in that engine not only to help it perform better today but to make your next engine project that much easier Compatibility 1961 1971 Big Block Ford 352 428 Engine Specifications Gasket Material Steel core laminate Thickness 0 041" Bore Size 4 400"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.